missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EUROSTAR 400 Digital with UK Plug

Product Code. 16218601 Shop All IKA Products
Change view
Click to view available options
Speed:
6 to 2000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Unit Size
16218601 6 to 2000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16218601 Supplier IKA™ Supplier No. 0025000751
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powerful laboratory stirrer for high viscous applications and intensive mixing for quantities up to 150 L (H2O).

  • It automatically adjusts the speed within the range of 6 to 2000 rpm through microprocessor controlled technology
  • Integrated safety circuits ensure automatic cut-off in an anti-stall or overload conditions
  • Continuous comparison of shaft to desired speed is performed and variations are adjusted automatically
  • This ensures constant speed even with changes in viscosities of the sample
  • Digital speed display
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display
TRUSTED_SUSTAINABILITY

Specifications

Speed 6 to 2000 rpm
Capacity 150 L
Voltage 100/230 V
Wattage 226 w
Dimensions (L x W x H) 245 x 114 x 325 mm
Frequency 50/60 Hz
Temperature Range (Metric) 5°C to 40°C
Weight (Metric) 8.4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.