missing translation for 'onlineSavingsMsg'
Learn More

IKA EUROSTAR 60c Hub Solution

Product Code. 31941092 Shop All IKA Products
Change view
Click to view available options
Plug Type:
UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
31941092 UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31941092 Supplier IKA Supplier No. 0010016615
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Universal laboratory stirrer for advanced mixing tasks up to 60 L (H2O) and viscosities up to 50,000 mPa.s.

  • Combines modern design, user-friendliness, and reliable performance
  • Requires up to 23% less space compared to previous models, fitting perfectly into any laboratory
  • Maximum torque of 100 Ncm and linear adjustment to 60 Ncm at maximum speed guarantee reliable and powerful performance
  • Features integrated temperature measurement, reversible direction of rotation (left/right), interval mode, and an integrated vibration sensor
  • Integrated torque sensor offers high-precision torque monitoring with ±1 Ncm accuracy
  • Torque measurement data can be used to calculate viscosity (mPa.s) based on user-selected stirrer and vessel criteria, providing important feedback on the mixing process.Maintains the desired stirring speed of 30 to 2,000 rpm, even with changes to torque demand or material viscosity
  • ISO Class 7/8 cleanroom compliance allows use in cleanroom environments in pharmaceutical, biotech, medical device, electronics, and aerospace labs and industries where particle control is critical
  • Maximum Safety and Reliability
    • User-friendly: Large TFT display shows all parameters at a glance
    • Quick Sense Keyless Chuck: allows the mixing tools to be changed with one hand, without additional tools
    • Lock key: Prevents accidental changes to settings
    • Safety Circuits: automatic safety shutoff from stirring impeller blockage or user specified torque limit
    • Protection class IP 54: Resistant to splash water and steam for reliable use in demanding environments
    • Brushless motor: Durable, clean and quiet in operation
  • Connectivity and Documentation
    • Program modes and graph display offer advanced control options
    • More interfaces: USB, RS232, Ethernet, wireless and Wi-Fi connectivity offer enhanced possibilities for automation
    • Compatible with labworldsoft™ laboratory software for integration into digital workflows and documentation of processes
  • Feautures
    • Viscosity measurement (mPa.s)
    • High precision torque measurement ±1 Ncm
    • Vibration sensor
    • Integrated Light
    • Left/Right rotation direction (interval mode)
    • Speed: Soft start in 3 modes
    • Chaotic Mixing Mode
    • Lock ring indication (chuck)
    • Temperature measurement
    • Program mode
    • Graph display
    • TFT Display
    • Wireless(WPAN), Ethernet and Wifi connection
TRUSTED_SUSTAINABILITY

Specifications

Speed 30 to 2000 rpm
Capacity 60 L
Display TFT
Voltage 110/240 V
Plug Type UK
Type Overhead Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.