missing translation for 'onlineSavingsMsg'
Learn More

Deltalab™ Transparent PP Conical Tube with Blue HDPE Cap

Product Code. 12137941
Change view
Click to view available options
Capacity (Metric):
15 mL
Sterility:
Sterile
No. per Pack:
100
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility No. per Pack unitSize
12137941 15 mL Sterile 100 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12137941 Supplier Deltalab™ Supplier No. 429920
Only null left
Add to basket
Edge
Add to basket

Use Deltalab™ Transparent PP Conical Tube with Blue HDPE Cap for centrifugation tests in immunology laboratories, microbiology and more.

  • Eurotube
  • Graduated
  • Cap with internal elastic obturation to assure hermetical closure
  • Sterile models not suitable for autoclaving
  • Non-sterile models autoclavable at 121 °C, with cap positioned on thread but uncapped

Specifications

Closure Color Blue
Color Transparent
Capacity (Metric) 15 mL
Material Polypropylene
For Use With For Centrifugation Tests in Immunology and Microbiology
No. per Pack 100
Packaging 5 x 100
Sterility Sterile
Autoclavable Not Autoclavable
Length (Metric) 122 mm
Bottom Shape Conical
Diameter (Metric) 17 mm
Graduated Yes
Product Type Conical Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.