missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ Conductivity Electrode ECCONSEN72W

Product Code. 11861053
Change view
Click to view available options
Cell Constant:
K = 0.1
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cell Constant Unit Size
11861053 K = 0.1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11861053 Supplier Thermo Scientific™ Supplier No. 93X244303
  • ONLINE EXCLUSIVE PRICE
    507.96 €
    336.52 € / Pack of 1
    Save 171.44 €
    33% Off
Estimated Shipment: 22-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Features:

  • Parameter: Conductivity/ATC cell
  • material: Glass
  • Cell Constant: K = 0.1
  • Cable Length: 1m
  • Connector: DIN connector
  • Cable Length: 1m
  • Used With: CyberScan CON 510, Eutech CON 150
TRUSTED_SUSTAINABILITY

Specifications

Cell Constant K = 0.1
Type Conductivity Electrode
Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.