missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ Conductivity/Resistivity ECCS10-0-01S Process Electrode

Product Code. 16290491 Shop All Thermo Scientific Products
Change view
Click to view available options
Temperature (Metric) Range:
-5°C to +50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Range Unit Size
16290491 -5°C to +50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16290491 Supplier Thermo Scientific™ Supplier No. 93X219018
  • ONLINE EXCLUSIVE PRICE
    557.78 €
    543.00 € / Pack of 1
    Save 14.78 €
    2% Off
 Restricted Item
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Eutech™ Conductivity/Resistivity ECCS10-0-01S Process Electrode is used for general conductivity measurements, low conductivity measurements, conductivity measurements with ATC, and conductivity measurements of pure water.

More Specifications

  • Pressure Rating at 25 ºC: 3.4 bar (50 psi)
  • Thread: ½” NPT
  • Cable: Integrated 7.5 m (24.6 ft) 6-wire double-shielded, tinned ends
  • Weight: 680 g
  • TRUSTED_SUSTAINABILITY

    Specifications

    Cell Constant K = 0.01, 2-cell
    For Use With (Equipment) Alpha 2000 Series Conductivty Meter
    Temperature (Metric) Range -5°C to +50°C
    Type Conductivity Electrode
    Description Conductivity/Resistivity electrode with Pt100, cell constant K=0.01, stainless steel with 25 ft tinned open-ended cable
    Diameter (Metric) Body 12.8 mm
    Length (English) Cable 24.6 ft.
    Length (Metric) 168 mm
    Length (Metric) Cable 7.5 m
    Material Stainless Steel (316), Nylon Plastic Fitting
    Measurement Ranges 0.055 to 20 μS/cm
    Temperature Sensor Pt100, 3-wire
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.