missing translation for 'onlineSavingsMsg'
Learn More

Eutech™ Conductivity/Resistivity ECCS10-1-0S Process Electrode

Product Code. 11798136
Change view
Click to view available options
Temperature (Metric) Range:
-5°C to +50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Range Unit Size
11798136 -5°C to +50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11798136 Supplier Thermo Scientific Eutech Supplier No. ECCS1010S
  • ONLINE EXCLUSIVE PRICE
    472.35 €
    455.40 € / Pack of 1
    Save 16.95 €
    3% Off
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Eutech™ Conductivity/Resistivity ECCS10-1-0S Process Electrode is used for general conductivity measurements, low conductivity measurements, conductivity measurements with ATC, and conductivity measurements of power plant & condensate water.

More Specifications

  • Pressure Rating at 25 ºC: 3.4 bar (50 psi)
  • Thread: ½” NPT
  • Cable: Integrated 7.5 m (24.6 ft) 6-wire double-shielded, tinned ends
  • Weight: 590 g
  • TRUSTED_SUSTAINABILITY

    Specifications

    Cell Constant K = 1.0, 2-cell
    For Use With (Equipment) Alpha 2000 Series Conductivty Meter
    Temperature (Metric) Range -5°C to +50°C
    Type Conductivity Electrode
    Description Conductivity electrode with Pt100, cell constant K=1.0, stainless steel with 25 ft tinned open-ended cable (with ½ inch nylon plastic cap threading)
    Diameter (Metric) Body 12.8 mm
    Length (English) Cable 24.6 ft.
    Length (Metric) 168 mm
    Length (Metric) Cable 7.5 m
    Material Stainless Steel (316), Nylon Plastic Fitting
    Measurement Ranges 0.01 to 100 mS/cm
    Temperature Sensor Pt100, 3-wire
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.