missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ Conductivity/Temperature Electrode CONSEN92W

Product Code. 15998060
Change view
Click to view available options
Length (Metric) Cable:
1 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Cable Unit Size
15998060 1 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15998060 Supplier Thermo Scientific™ Supplier No. CONSEN92W
  • ONLINE EXCLUSIVE PRICE
    295.47 €
    233.10 € / Pack of 1
    Save 62.37 €
    21% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Eutech™ Conductivity/Temperature Electrode CONSEN92W is used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Features

  • Parameter: Conductivity / Temperature
  • Automatic Temperature Compensation
  • Cell=2
  • Used with: CON 510 / CON 400 /CON 410 / PC 300 / PC 510 / CON 11 / CON 110 / CON 150 / CON 450 / PC450
TRUSTED_SUSTAINABILITY

Specifications

Cell Constant K = 10.0
Connector Types 6-pin DIN
Cell Type 2
For Use With (Equipment) CON 510 / CON 400 /CON 410 / PC 300 / PC 510 / CON 11 / CON 110 / CON 150 / CON 450 / PC450
Sensor Types Platinum
Temperature (Metric) Range 0°C to 80°C
Type Conductivity/Temperature Electrode
Description 2-Cell Conductivity/ATC Electrode, 10.0 cell constant, Platinum Sensor, Epoxy-Body
Diameter (Metric) Body 115 x 12 mm
Length (Metric) Cable 1 m
Material Stainless Steel Rings, Epoxy Body
Measurement Ranges >1 mS
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.