missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ CyberScan CD 650

Product Code. 12971758
Change view
Click to view available options
IP Rating:
IP67
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. IP Rating unitSize
12971758 IP67 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12971758 Supplier Thermo Scientific™ Supplier No. 01X430802
  • ONLINE EXCLUSIVE PRICE
    2480.00 €
    2290.00 € / Pack of 1
    Save 190.00 €
    7% Off
Estimated Shipment: 28-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

CyberScan CD650 allows the simultaneous measurement and display of conductivity and dissolved oxygen.

Eutech™ CyberScan CD 650 is a handheld waterproof Conductivity/ TDS/ Resistivity/ Salinity/ Dissolved Oxygen multi-parameter meter. Equipped with the sophistication of laboratory meters, Eutech's CyberScan CD650 allows the simultaneous measurement and display of conductivity and dissolved oxygen. Intuitive with built-in guidance prompts and trouble-shooting tips, the meter comes with advanced wireless communications technology for easy meter-to-PC data transfer, and is IP67 waterproof for harsh applications.

Features

  • Simultaneously measures and displays three parameters
  • ±1% full scale accuracy at 3-decimal resolution across a wide measurement range
  • Accepts two-cell and four-cell conductivity probe to measure up to 500 m/s — meter measures pure water!
  • Selectable multi-point calibration for more accurate conductivity measurements or single-point calibration for quick, convenient calibration with no mistakes
  • Measures 90.00mg/L in DO concentration and 600% in DO saturation—one of the widest dissolved oxygen measurement ranges offered in the handheld market today
  • Fast and easy DO calibration with 100% calibration option against atmospheric air or 0% calibration against a zero solution
  • Salinity, Temperature and Pressure Compensation—accurate readings under varying conditions
  • No warm up time required with galvanic system of measurement
  • One-Glance-Tells-All Screen Display with Backlight Electrode status report, calibration data and simultaneous display of up to 4 parameters
  • Recorded readings individually stamped with time and date in GLP compliant format
  • Auto-logging meter saves readings automatically within seconds to prevent data loss
  • Non-Volatile Memory protects information and meter settings, even when batteries run out
  • Four Levels of Password Protection prevents tampering or accidental data deletion
TRUSTED_SUSTAINABILITY

Specifications

AC Adapter 9 V DC adapter, 500 mA
Accuracy Salinity Correction: 0.1 ppt
Outputs IrDA Wireless Communications
Accuracy (Barometer) 0.1 mmHg or 0.1 kPa
Accuracy (Conductivity) ±1% FS + 1 LSD
Accuracy (RDO) 0.1% ; ±0.2mg/L / ±0.2%
Accuracy (Salinity) ±1% FS +1 LSD
Accuracy (TDS) ±1% FS +1 LSD
Alarm Output HI-LO limit alarm, Calibration Alarm
Barometric Pressure Correction Automatic correction with built-in sensor
Battery Type 4 X 1.5 V AA Alkaline
Cell Constant 0.010 to 10.000
Description Waterproof CyberScan CD 650 Conductivity/ TDS/ Resistivity/ Salinity/ Dissolved Oxygen handheld meter with 4-cell Conductivity probe CONSEN9203J, Dissolved Oxygen probe ECDOHANDYNEW, DAS software, multi-probe holder, power adapter & carrying kit set (all probes comes with 3m long cable).
Display Type Multi-data Backlit Dot Matrix, 7.2 cm (H) X 5.4 cm (W)
IP Rating IP67
Measurement Modes Conductivity, TDS, Resistivity, Salinity, Dissolved Oxygen
Range (Conductivity) 0 to 500 mS/cm
Range (Salinity) 0 to 80 ppt
Range (TDS) .. to 500.0 ppt
Temperature Range (Metric) -10.0°C to +110.0°C
Includes Auto-Calibration; Data-logging options with time/date indexed, GLP compliance; Simultaneous Display and measurement of 4 parameters; Cal-due alarm; pH slope/offset Display & Self-diagnostic
Memory 500 Data Sets with Date/Time stamping & Security password protection
Pressure Resolution 450 to 825 mmHg / 59.9 to 109.9 kP
Range (RDO) 0 to 90.00 mg/L or ppm / 0 to 600%
Resolution Salinity Correction: 0.0 to 50.0 ppt
Resolution (Conductivity) 0.05% FS
Resolution (RDO) 0.01 mg/L or ppm
Resolution (Salinity) 0.05% FS
Resolution (TDS) 0.05% FS
Salinity Factor Salinity Correction: Automatic
Temperature Accuracy ±0.5°C, ±0.9°F
Temperature Compensation Automatic / Manual (0 to 100 °C)
Temperature Range (English) 14.0°F to 230.0°F
Temperature Resolution 0.1 °C/°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.