missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ CyberScan CON 450 Meter and Electrode

Product Code. 15387053
Change view
Click to view available options
Resolution (Salinity):
0.01
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Resolution (Salinity) unitSize
15387053 0.01 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15387053 Supplier Thermo Scientific™ Supplier No. 01X651632
  • ONLINE EXCLUSIVE PRICE
    720.00 €
    683.00 € / Pack of 1
    Save 37.00 €
    5% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Backlit, rugged, and waterproof, the Eutech™ CyberScan CON 450 handheld conductivity meter is ideal for any environment.

Eutech™ CyberScan CON 450 Meter and Electrode is a handheld Conductivity / Total Dissolved Solids / Salinity / Temperature multi-parameter meter. Backlit, rugged, and waterproof, this meter is ideal for any environment.

Features

  • Durable waterproof and dustproof design with IP67 rating
  • Large, backlit custom display – View measurement with temperature and cell efficiency
  • Grip-Clip™ – Quickly and easily secures the probe to your beaker or container
  • Calibrate using automatically recognized standards or manually; to a single point across all ranges or to multiple points (one calibration point per each conductivity range)
  • Selectable cell constant – 0.10, 1.00, or 10.0
  • Adjustable temperature coefficient from 0.00 to 10.00 % per ºC. Set to 0.0 % to meet USP methods for non-compensated measurements
  • Adjustable conductivity-to-TDS factor – Adjustable 0.4 to 1.0
  • Selectable ºC / ºF – Choose units to best fit your application
  • Includes our easy to clean conductivity cell
  • Ready indicator, manual or automatic measurement hold feature and optional automatic shutoff function
  • Store up to 500 data sets with data – Use USB or RS232 output with optional data cable to send data to your software or our free communication software
  • Built-in real-time clock stamps stored data and calibration data with time and date –Meets standards for GLP (Good Laboratory Practices)
  • Built-in stand with wall-mount – Allows for easy benchtop measurement or storage
  • TRUSTED_SUSTAINABILITY

    Specifications

    AC Adapter AC adapter (optional)
    Outputs USB or RS232
    Accuracy (Conductivity) ± % full scale
    Accuracy (Salinity) ± % full scale
    Accuracy (TDS) ± % full scale
    Battery Life 300+ hr. (without backlight)
    Battery Type 2 AA (included)
    Calibration Salinity- Manual; 1point
    Calibration Points TDS - Manual; 1 point range
    Calibration Points (Conductivity) Auto/manual; 1 point/range
    Cell Constant K = 1.0
    Description CON 450 Meter & Electrode: Meter, conductivity cell (K = 1.0), Grip-Clip™, two AA batteries
    Display Type Backlit Custom LCD
    IP Rating IP67
    Measurement Modes Conductivity, TDS, Salinity, Temperature
    Range (Conductivity) 0 to 200 mS
    Range (Salinity) 0 to 50 ppt
    Range (TDS) 0 to 200 ppt (TDS factor 1.0)
    Temperature Range (Metric) -10°C to +110°C
    Includes Real-Time Clock - Time and date stamp on calibration and stored data
    Memory Stores up to 500 data sets
    Resolution (Conductivity) 0.01 μS to 0.1 mS
    Resolution (Salinity) 0.01
    Resolution (TDS) 0.01 ppm to 0.1 ppt
    Temperature Accuracy ±0.5°C, ±0.9°F
    Temperature Compensation Automatic or manual from -10 to 110 °C
    Temperature Probe Calibration Offset in 0.1 increments, ±10 °C or ±18 °F
    Temperature Range (English) 14.0°F to 230.0°F
    Temperature Resolution 0.1 °C/°F
    Dimensions (L x W x H) Meter: 7 7/8 x 3 1/8 x 2 1/4 in (20 x 8.3 x 5.7 cm); Boxed: 9 1/8 x 9 1/8 x 2 3/4 in (23 x 23 x 7 cm)
    Weight (English) Meter: 1 lb, Boxed: 1.4 lb
    Weight (Metric) Meter: 0.5 kg, Boxed: 0.7 kg
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.