missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ Cyberscan Electrode Holder for ATC probes and pH electrodes

Product Code. 11509264
Change view
Click to view available options
For Use With (Equipment):
16mm ATC Probes and pH Electrodes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
11509264 16mm ATC Probes and pH Electrodes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11509264 Supplier Thermo Scientific™ Supplier No. 15X000702
  • ONLINE EXCLUSIVE PRICE
    5.40 €
    5.10 € / Pack of 1
    Save 0.30 €
    5% Off
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Optimize your Eutech™ meters and electrodes with these accessories and replacement parts.

Optimize your Eutech™ meters and electrodes with these accessories and replacement parts. The Eutech™ Cyberscan Electrode Holder is used for Eutech™ ATC probes and pH electrodes in between sample readings.

Features:

  • Holds 12mm diameter or 16mm diameter electrodes
TRUSTED_SUSTAINABILITY

Specifications

Type Electrode Holder
For Use With (Equipment) 16mm ATC Probes and pH Electrodes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.