missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ DO 700 Dissolved Oxygen Meter

Product Code. 11553855
Click to view available options
Range (RDO):
0 to 30 ppm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11553855

Brand: Thermo Scientific™ 01X543501

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Economical, user-friendly and accurate, the Eutech DO 700 is your ideal choice for routine applications in laboratories, productions plants and schools.

Economical, user-friendly and accurate, the Eutech DO 700 is your ideal choice for routine applications in laboratories, productions plants and schools.

The DO 700 provides Dissolved Oxygen measurements in ppm, mg/L or % saturation. Accurate readings in varying conditions with temperature, salinity and barometric pressure compensation. It comes with a large, easy-to-read display and an integral electrode holder.The ready indicator lets you know when readings are stable and the non-volatile memory holds up to 100 data points.

Features

Dissolved Oxygen

  • Range: 0 to 30 mg/L
  • Resolution: 0.01 mg/L
  • Accuracy: ±0.5 % full scale

% Saturation Of Oxygen

  • Range: 0 to 199.9 % ; 300 %
  • Resolution: 0.1 %
  • Accuracy: ±0.5 % full scale

Salinity Correction

  • Range: 0 to 50 ppt
  • Resolution: 0.1 ppt

Barometric Pressure Correction

  • Range: 450 to 825 mmHg (manual)
  • Resolution: 1 mmHg
  • Type: Manual input
  • Method: Auto correction with manual input

Temperature

  • Range: 0.0 to 50.0 ºC / 32.0 to 122.0 ºF
  • Resolution: 0.1 ºC / 0.1 ºF
  • Accuracy: ±0.5 ºC / ±0.9 ºF
  • Power Requirements: 9 V DC adapter, 1.3 A (100/240 VAC, SMPS)
TRUSTED_SUSTAINABILITY

Specifications

Description Eutech DO 700 Meter With Dissolved Oxygen/ATC Probe (DO6HANDY), Integral Electrode Holder and 100/240 VAC Adapter
Temperature (Metric) Range 32°F to 122°F
Range (RDO) 0 to 30 ppm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.