Learn More
Thermo Scientific™ Eutech™ ECFG6351101B pH electrode
Description
The measure of a liquid’s acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications.
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Features:
- Parameter: pH
- Range: 0 to 13 pH
- Temperature Range: 0 to 100 °C
- Liquid Junction Type: Annular ceramic
- Internal Reference Type: Ag/AgCl
- Sealed/Refillable: Sealed
- Reference Junction: Single
- Refilling Reference Electrolyte: –
- Dimensions (Shaft): 55 x 8 m
- Cable Length: 1 m
- Connector: BNC
Specifications
Specifications
| Description | Glass-body pH electrode for solid or semi-solid samples. Spear Tip |
| Connector Types | BNC |
| Junction | Single |
| Material | Glass Body |
| pH Range | 0 to 13 |
| Temperature (Metric) Operating | 0°C to 100°C |
| Type | pH Electrode |
| For Use With (Application) | pH measurement |
| For Use With (Equipment) | All pH meters with BNC input connector |
| Temperature (Metric) Range | 0°C to 100°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.