missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ ECOTDSTESTHIGH TDS Meter

Product Code. 11549114
Change view
Click to view available options
Measurement Modes:
TDS
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Measurement Modes Unit Size
11549114 TDS Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11549114 Supplier Thermo Scientific™ Supplier No. 01X477104
  • ONLINE EXCLUSIVE PRICE
    89.25 €
    84.90 € / Pack of 1
    Save 4.35 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get quick and accurate Total Dissolved Solids (TDS) measurements in the field, laboratories, and schools.

Get quick and accurate Total Dissolved Solids (TDS) measurements in the field, laboratories, and schools. Economical and easy to use, the Eutech EcoTestr TDS Series comes with adjustable TDS factor, allowing you to measure TDS in a wide range of applications such as hydroponics gardening, fish-farming, pools, electroplating and other water/wastewater applications.

Features

  • 0 to 10.00 ppt
  • Adjustable TDS factor from 0.50 to 1.0
  • Up to ±1% full scale accuracy
  • IP67 waterproof – tester floats on water for easy retrieval
  • Manual calibration option for better accuracy with near-to-sample calibrations
  • Click-lock battery compartment requires no tools for battery replacements
  • Hold function freezes reading temporarily for ease of recording
  • Sensor protective cap that doubles up as a container for samples or calibration solution

Specifications

  • Range: .. to 10.00 ppt
  • Resolution: 0.1 ppt
  • Accuracy: ±1 % full scale (±2 % above 5 ppt)
  • Calibration points: 1 (digital, push-button)
  • ATC: Yes
  • TDS Factor: 0.4 to 1.0 (Factory set to 0.71)
  • Non-Volatile Memory: Yes
  • Hold Function: Yes
  • Auto-Off: 8.5 mins after last key pressed
  • LCD Display: 3.5 digit with annunciator
  • Power: 4 X 1.5 V A76 Micro alkaline batteries
  • Ingress Rating: IP67 Waterproof
  • Dimensions; Weight: Boxed: 24.5 cm x 13.5 cm x 4.5 cm; 137 g
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (TDS) ±1 % full scale (±2 % above 5 ppt
Calibration Points 1 (digital, push-button)
Compensation Yes ATC
Description Waterproof EcoTestr TDS High with ATC, 1 point Calibration
Display Type LCD
IP Rating IP67
Measurement Modes TDS
Range (TDS) to 10ppt
Memory Yes non-volatile
Resolution (TDS) 0.1 ppt
TDS Factor Range 0.50 to 1.00 (factory set to 0.71)
Dimensions (L x W x H) Boxed: 24.5 cm x 13.5 cm x 4.5 cm
Weight (Metric) 137 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.