missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ ORPTestr10BNC Waterproof ORP Meter

Product Code. 10074492
Change view
Click to view available options
Resolution:
1 mV
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Resolution Unit Size
10074492 1 mV Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10074492 Supplier Thermo Scientific™ Supplier No. 01X366916

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Eutech offers a wide range of ORP meters that measure both pH and ORP values in various educational, laboratory and industrial applications.

Eutech™ ORPTestr10BNC Waterproof ORP Meter is a waterproof ORP porcket tester with a large dual display, BNC connector, double junction and high strength. The ORPTestr10BNC is for use with a wider range of specialty electrodes, so it is available as meter only – electrodes to be ordered separately.

Features

  • Large Display Screen - dual display LCD for enhanced readability, provides comprehensive meter information
  • Extended Measurement Range up to -999 to +1000 mV
  • Waterproof, Dustproof Housing - IP67 rated, maintains the integrity of your tester even in harsh field conditions.
  • User-Replaceable Sensor - reuse the same meter body many times
  • Double Junction Electrode - for significantly longer electrode life, especially for harsh chemicals
  • Push-Button Offset Adjustment for easy standardization to known work standard
  • Auto-Power Off saves battery power after non-use
  • Hold Function freezes reading momentarily for easy viewing
  • Self-Diagnostic with message codes for easy troubleshooting
  • Wide Platinum Band Sensor - for quick checking and optimum performance

Applications

Industrial: Chromate reduction, Cyanide oxidation, Pulp bleaching

Water treatment: Monitor ozone systems, Check free chlorine activity (in pools, spas, and cooling waters), Water purification and drinking water, Aquarium monitoring, Water pollution monitoring

TRUSTED_SUSTAINABILITY

Specifications

Display Type Dual display with battery indicator, error messages/codes
Range (ORP) -999 to +1000 mV
Resolution 1 mV
Accuracy ±2 mV; No. of Calibration Points 1 (±150 mV offset)
Battery Type 4 x 1.5 V alkaline button cell batteries
Includes Large Dual Custom Display, Self-diagnostic; Hold function; Auto-Power Off after 8.5 minutes
Model ORPTestr 10
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.