missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ pH electrode ECFGHGK3F01B
Description
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. Eutech™ pH electrode ECFGHGK3F01B is a reinforced glass-body refillable pH Electrode with a spear tip for direct soil pH measurement.
Features:
- Glass body
- Refillable
Specifications
Specifications
| Description | Reinforced Glass-body Refillable pH Electrode, spear tip for direct soil measurement |
| Connector Types | BNC |
| Material | Glass Body |
| Type | pH Electrode |
| For Use With (Application) | pH |
| For Use With (Equipment) | All pH meters with BNC input connector |
| Tip Type | Spear |
| Length (Metric) | 110 mm |
| Length (Metric) Cable | 1 m |
| Diameter (Metric) Body | 12 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?