missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ pH Glass Electrode ECFG7351101B

Product Code. 12913447
Change view
Click to view available options
Length (Metric) Cable:
1 m
Unit Size:
Each
Product Code. Length (Metric) Cable unitSize
12913447 1 m Each
1 options
This item is not returnable. View return policy

Product Code. 12913447

Brand: Thermo Scientific™ 93X218815

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. The Eutech™ pH Glass Electrode ECFG7351101B is a general purpose, glass-body, single junction electrode with sleeve design for faster response in high viscosity solutions, where frequent cleaning of reference is required.

Features

  • Parameter: pH
  • Liquid Junction Type: Sleeve
  • Refillable
  • TRUSTED_SUSTAINABILITY

    Specifications

    Description General purpose glass-body pH electrode with sleeve design
    Connector Types BNC
    Junction Single
    Material Glass Body
    pH Range 0 to 13
    Temperature (Metric) Operating 0°C to 100°C
    Type pH Electrode
    Filling Solution Type ECRE001 - Saturated Potassium Chloride with Silver Chloride
    For Use With (Equipment) All pH meters with BNC input connector
    Internal Reference Ag/AgCl
    Temperature (Metric) Range 0°C to 100°C
    Length (Metric) 110 mm
    Length (Metric) Cable 1 m
    Diameter (Metric) 12 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.