missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ pH/temperature combination electrode EC620133
Description
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. Eutech™ pH electrode EC620133 is an open pore, glass-body pH electrode with a spear tip suitable for semi-solid samples.
Features:
- Parameter: pH/Temperature
- Liquid Junction Type: Open pore
- Sealed
Specifications
Specifications
| Description | Open pore glass-body spear tip electrode |
| Connector Types | BNC |
| Junction | Double |
| Material | Glass Body |
| pH Range | 2 to 11 |
| Temperature (Metric) Operating | 0°C to 50°C |
| Type | pH/Temp Combination Electrode |
| For Use With (Equipment) | All pH meters with BNC input connector |
| Internal Reference | Polymer-gel |
| Temperature (Metric) Range | 0°C to 50°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?