missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eutech™ Salt 6+ Handheld Meters
Click to view available options
Type:
Conductivity Meter
Conductivity Meter Kit
Unit Size:
Each
Description
The new Thermo Scientific™ Eutech 6+ series of handheld meters for salinity is ideal for your basic water testing needs.
Innovative electrode design
- Fast automatic temperature compensation for quick, repeatable measurements, strategically located vents that eliminate air bubble entrapment
- Removable electrode sleeve which allows for easy maintenance
Durable rubber armor with stand
- Rubber armor with convenient benchtop stand to provide ideal display angle when needed
Impressive salinity accuracy
- Designed to match the non-linear salinity curve for improved accuracy over the entire range with a single calibration point
Innovative GripClip electrode holder
- Secures to most beakers without the need for a separate electrode arm
- Keeps electrodes suspended during use, away from stir bars
- Allows for quick height adjustment of your electrodes to suite your sample container and individual preference
Sturdy carrying case with accessories
- Compact hard case with everything needed for calibration and measurement
- Protects the meter when not in use and includes a door with room to secure items until needed
Specifications
Specifications
| Description | Salt 6+ Meter with Kit, GripClip, Carrying Case |
| Measurement Modes | Salinity with Temperature |
| Temperature Compensation | Automatic or Manual (0 to 50°C) |
| Range (Salinity) | 1.0 to 50.00 ppt/0.1 to 5.00% |
| Resolution (Salinity) | 0.1 ppt/0.01% |
| Accuracy (Salinity) | ±% Full-scale |
| Temperature Range (Metric) | 0.00°C to 100.0°C (80.0°C with Supplied Probe) |
| Resolution (Temperature) | 0.1°C (0.1°F) |
| Accuracy (Temperature) | ±0.5°C (±0.9°F) |
| Type | Conductivity Meter Kit |
| Show More |
Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction