missing translation for 'onlineSavingsMsg'
Learn More

Eutech™ TDS 6+ handheld meters

Product Code. 11589204
Change view
Click to view available options
Type:
Conductivity Meter
Conductivity Meter Kit
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
11589204 Conductivity Meter Kit Each
11599204 Conductivity Meter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11589204 Supplier Eutech™ Supplier No. 01X289427
  • ONLINE EXCLUSIVE PRICE
    557.78 €
    524.00 € / Pack of 1
    Save 33.78 €
    6% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get quick and accurate total dissolved solids measurements in the field, laboratories, and schools.

The new Thermo Scientific™ Eutech 6+ series of handheld meters for total dissolved solids is ideal for your basic water testing needs.

Innovative electrode design

  • Fast automatic temperature compensation for quick, repeatable measurements, strategically located vents that eliminate air bubble entrapment
  • Removable electrode sleeve which allows for easy maintenance

Durable rubber armor with stand

  • Rubber armor with convenient benchtop stand to provide ideal display angle when needed

Impressive salinity accuracy

  • Designed to match the non-linear salinity curve for improved accuracy over the entire range with a single calibration point

Innovative GripClip electrode holder

  • Secures to most beakers without the need for a separate electrode arm
  • Keeps electrodes suspended during use, away from stir bars
  • Allows for quick height adjustment of your electrodes to suite your sample container and individual preference

Sturdy carrying case with accessories

  • Compact hard case with everything needed for calibration and measurement
  • Protects the meter when not in use and includes a door with room to secure items until needed
TRUSTED_SUSTAINABILITY

Specifications

Description TDS 6+ Meter with Kit, GripClip, Carrying Case
Measurement Modes TDS with Temperature
Temperature Compensation Automatic or Manual (0 to 80°C)
Range (TDS) 0.00 to 9.99 ppm, 10.0 to 99.9 ppm, 100 to 999 ppm, 1.00 to 9.99 ppt, 10.0 to 99.9 ppt
Resolution (TDS) 0.05% Full-scale
Accuracy (TDS) ±% Full-scale ± LSD
TDS Factor Range 0.30 to 1.00
Temperature Range (Metric) 0.00°C to 100.0°C (80.0°C with Supplied Probe)
Resolution (Temperature) 0.1°C (0.1°F)
Accuracy (Temperature) ±0.5°C (±0.9°F)
Type Conductivity Meter Kit
Battery Type 4 x 1.5V AAA Alkaline (included)
Battery Life >500 hr.
Show More Show Less

Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.