missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ TDSTestr11 Dual Range TDS Tester

Product Code. 12351508
Change view
Click to view available options
Measurement Modes:
TDS with Temperature
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Measurement Modes Unit Size
12351508 TDS with Temperature Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12351508 Supplier Thermo Scientific™ Supplier No. 01X377230
  • ONLINE EXCLUSIVE PRICE
    177.89 €
    162.00 € / Pack of 1
    Save 15.89 €
    8% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get quick and accurate Total Dissolved Solids (TDS) measurements in the field, laboratories, and schools.

Eutech™ offers meters that allow the direct reading of Total Dissolved Solids (TDS) values. Eutech™ Waterproof TDSTestr11 is a dual range meter with selectable or auto-ranging options. Waterproof, anti-roll design, large display screens, user-replaceable sensor, adjustable tds factor for more accurate measurements, and the ability to switch between °C and °F are just some options of this meter.

Specifications:

  • Range: .. to 1000 ppm.. to 10.00 ppt
  • ATC: Yes (0 to 50 °C / 32 to 122 °F)
  • Temperature Coefficient: 2 % per °C, fixed
  • Calibration Point: 2manual
  • Temperature Display: Yes
  • Range: 0 to 50.0 °C / 32.0 to 122.0 °F
  • Calibration: ±5.0 °C / ±9.0 °F
  • Non-Volatilememory Yes
  • Auto Power-Off : 8.5minutes after last key pressed
  • Power Requirement: 4 x 1.5 V 'A76'micro alkaline batteries (included)
  • Battery Life:more than 150 hours
  • Dimension / Weight: Tester : 16.5 x 3.8 cm ; 90 g
  • Boxed : 18.5 x 6.5 x 5 cm ; 200 g
TRUSTED_SUSTAINABILITY

Specifications

Measurement Modes TDS with Temperature
Temperature Range (Metric) 0°C to 50°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.