Learn More
Thermo Scientific™ Eutech™ Temp 10 Series Temperature Meter, Type T Thermocouple
Description
Rugged and easy to use, the Thermo Scientific™ Eutech™ Temp 10 Series features a large, backlit dual-line LCD, giving you clear, accurate readings of measured and min/max temperature, even in dark environments. Ergonomically designed to fit your palm perfectly, the Temp 10 series offers maximum hands-free convenience with our exclusive three-way hands-free kit, which is sold separately.
Features:
User-Friendly
- Automatic calibration – just leave electrode in ice water and press ‘CAL’ to calibrate
- Min/max temperature at the press of a key
- Dual-display shows current and min/max reading
- Large, easy-to-read illuminated display
Versatile
- Measures from -250 to 1372 °C
- Accepts a wide variety of temperature probes using standard mini-connector
- Exclusive three-way hands-free option (kit sold separately) – hang the meter from a pipe or belt, stick the meter to a metallic surface, or simply stand the meter on a table surfac
Sturdy Design
- IP54 splashproof with sealed keypad and ABS plastic housing
- Protective rubber armor ensures a firm grip and doubles up as a table-top stand
Storage: -40 °C to 65 °C (-40 °F to 149 °F); 10 % to 90 % (non-condensing)
Markets
- Chemicals
- Manufacturing
- Food and Beverage
- Industrial and Automotive
Specifications
Specifications
| Description | Thermo Scientific type T thermocouple thermometer with rubber armor/stand (probe not included) |
| Accuracy | Above -150 °C: ±0.1 % of reading ±0.4 °C ; Below -150 °C: ±0.25 % of reading ±1 °C |
| Battery Type | 3 ‘AA' 1.5 V Alkaline with battery life of >750 hours (without backlight) |
| Dimensions (L x W x H) | 175 x 97 x 42 mm (without armor), 180 x 102 x 52 mm (with armor) |
| Display Type | LCD: 58 x 40mm with backlight |
| Includes | with Min/Max Reading, Hold Function, Stability Indicator, Auto Shut-Off: 17.5 min (selectable), IEC-529 IP54 for dust and water-resistant enclosures |
| No. of Probes | 1, not included |
| Resolution | Below 1000°: 0.1°C/°F ; above 1000°: 1°C/°F |
| Temperature (English) Range | -418°F to +752°F |
| Temperature (Metric) Range | -250°C to +400°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.