missing translation for 'onlineSavingsMsg'
Learn More

Cole Parmer™ Evaporating Dish, Porcelain, Round Form

Product Code. 15636578 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
525 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
15636578 525 mL Each
1 options
This item is not returnable. View return policy

Product Code. 15636578

Brand: Cole Parmer™ 1781617

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Perfect for samples with high liquid content.

  • Round-form evaporating dishes feature lip and spout.
  • Glazed inside and partially glazed outside.
  • Autoclavable

Specifications

Capacity (English) 17.75 oz.
Bottom Shape Flat
Capacity (Metric) 525 mL
Material Porcelain
Shape Round
Type Evaporating Dish
Includes Lid and Spout
Height (Metric) 5.1 cm
Height (English) 2 in.
Diameter (English) 6 in.
Diameter (Metric) 16.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.