missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Evaporating Flask

Product Code. 10728992 Shop All Heidolph Instruments Products
Change view
Click to view available options
Volume (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10728992 1000 mL Each
10447821 100 mL Each
10186781 250 mL Each
10457821 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10728992 Supplier Heidolph™ Supplier No. 5147400000
  • ONLINE EXCLUSIVE PRICE
    111.31 €
    98.00 € / Pack of 1
    Save 13.31 €
    11% Off
View all promotions
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with rotary evaporators

Evaporating flasks come with a standard NS 29/32 joint size but are also available in NS 24/29

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Type Evaporating Flask
Volume (Metric) 1000 mL
Voltage 115/230 VAC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.