missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Evaporating Flask

Product Code. 10629922 Shop All Heidolph Instruments Products
Change view
Click to view available options
Volume (Metric):
50 mL
2000 mL
3000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10629922 3000 mL Each
10251292 50 mL Each
10545872 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10629922 Supplier Heidolph™ Supplier No. 5147630000
  • ONLINE EXCLUSIVE PRICE
    242.00 €
    224.00 € / Pack of 1
    Save 18.00 €
    7% Off
View all promotions
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with rotary evaporators

Evaporating flasks come with a standard NS 29/32 joint size but are also available in NS 24/29

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Glass
Type Evaporating Flask
For Use With (Equipment) Rotary evaporators
Volume (Metric) 3000 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.