missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Evaporating Flask with Conical Ground Joint

Product Code. 15584076
Change view
Click to view available options
Capacity: 1000mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15584076 Capacity: 1000mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15584076 Supplier Lenz Laborglasinstrumente™ Supplier No. 03042970
Quantity Price
1 42.90 € / Pack of 1
10 33.72 € / Pack of 1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Especially for use in rotary evaporators. Lenz Laborglasinstrumente™ Evaporating Flasks with Conical Ground Joints can be used to make solutions or to hold, contain, collect or measure chemicals and are manufactured from durable DURAN™ glass.

  • With center neck and conical joint
  • Pear-shaped with inscription label
  • Available in a range of capacities

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass, Duran Glass
For Use With (Equipment) Rotary Evaporators
Neck Style Center
Diameter (Metric) Outer 126 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.