missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ EvoControl™ Controlled Environments 200 Cloth

Product Code. 17892466
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
Unit Size:
Pack of 3000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17892466 12 x 12 in. Pack of 3000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17892466 Supplier Vileda Professional™ Supplier No. 142855
  • ONLINE EXCLUSIVE PRICE
    2720.00 €
    2354.79 € / Pack of 3000
    Save 365.21 €
    13% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EvoControl™ is based on Evolon™, a patented, fully inline production process. EvoControl™ is a next generation microfiber cloth manufactured from endless microfibers measuring 0.15 dtex (10 times finer than standard polyester microfibers).

  • Unique fabric combines very good textile and mechanical properties
  • Easily wipe spills and remove particles from a surface in one wipe
  • Tested by an independent institute proving bacterial removal from surfaces, without the use of disinfectants
  • Made of unique and patented Evolon™ microfiber material
  • Save time, budget spand and ergonomic stress
  • Evenly distribute disinfectants, the balance between liquid absorbency and release to the surface is ideal for applying a film of liquid to surface in cleanroom areas
  • Developed and designed to hold the right amount of liquid, distributing it readily and evenly onto the surface, thereby reaching the desired and critical contact times

Specifications

Product Type Absorbent Wipe
Length (English) 12 in.
Length (Metric) 31 cm
Width (English) 12 in.
Width (Metric) 31 cm
Material Polyester Microfiber
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 12 x 12 in.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.