missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution™ 201/220 UV-Visible Spectrophotometers

Product Code. 15728167 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Line:
Evolution 201
Evolution 220
Type:
Computer Control Spec
Spec,Tablet Module - INTL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Line Type unitSize
15728167 Evolution 201 Spec,Tablet Module - INTL Each
10254038 Evolution 220 Computer Control Spec Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15728167 Supplier Thermo Scientific™ Supplier No. 912A0890

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Empower your analysis and bring versatility and productivity to your lab with the new Thermo Scientific™ Evolution 201 and 220 UV-Vis systems.

New sales of this model have been discontinued. Please see the newest models: the Evolution One/One Plus Spectrophotometers.

For routine to research analysis, this instrument series offers real innovations that provide enhanced usability and performance - without added complexity. With straightforward software, cutting-edge instrumentation and a wide selection of accessories, the Evolution 201 and 220 systems work with you to perform experiments the way you want - for the results you need.

INSIGHT Software—Sophistication Simplified

  • Personalize your home screen for easy navigation and convenience
  • Workbook tools save time and ensure accurate results
  • CUE scripting allows creation of customized interface and simplified workflow

Optimized Engineering Delivers Ultimate Performance

  • Double-beam geometry with 1nm spectral bandwidth for precision measurements
  • Application Focused Beam Geometry (AFBG) technology enables the best performance from microcells, solid samples, and fiber optic probes
  • Xenon flash lamp requires no warm-up time allowing instant measurements
  • Electronic triggering provides the highest level of accuracy for rapid-mixing kinetics measurements
  • Precision monochromator drive delivers fast scanning data collection and wavelength accuracy

Powerful Convenience at your Fingertips

  • Color, touch screen provides instrument control using built-in computer
  • Integrated keypad allows communication with INSIGHT software
  • Choice of Local or PC configurations provides flexibility and convenience

Accessories for all your Sampling Needs

  • Wide accessory selection with various temperature control options, sample changers, sippers and solid sampling devices complete your analysis
  • Choice of Peltier Single Cell Holder or a Smart 8-Cell Peltier system for temperature control and sample monitoring from 0° to 100 °C
  • Easy software integration gives you complete control of your measurements

Assurance of System Performance

  • The Thermo Scientific UV Validator package provides support for system qualification and validation activities
  • Documentation facilitates compliance of your system with the requirements of FDA,GxP, ISO 9001:2000 and ISPE 2001 guidelines and regulations
  • Mercury Lamp accessory is available to perform instrument calibration
  • Thermo Scientific INSIGHT security software provides complete tools to meet 21 CFR Part 11 requirements
TRUSTED_SUSTAINABILITY

Specifications

Baseline Flatness ±0.0010 A, 200 to 800 nm, 1.0 nm SBW, smoothing
Certifications/Compliance ISO 9001:2008
Connections USB or RS-232
Depth (English) 24.3 in.
Depth (Metric) 62.2 mm
Description Evolution 201 Spectrophotometer plus Tablet Control Module - International
Detector Type Dual Silicon Photodiodes
Display No Display
Dimensions (L x W x H) 62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in.)
Product Line Evolution 201
Spectral Bandwidth 1 nm
Type Spec,Tablet Module - INTL
Wavelength Range 190 to 1100 nm
Drift <0.0005 A/hr., 500 nm, 1.0 nm SBW, 1 hr. warmup
Electrical Requirements 100/240 V, 50/60 Hz selected automatically, 150 W maximum
Holds Cuvettes up to 100 mm
Keypad Sealed membrane
Lamp Life 7 years typical
Noise 0A: <0.00015A;
1A:<0.00025A;
2A: <0.00080A;
260nm, 1.0nm SBW, RMS
Optical Design Double Beam with sample and reference cuvette positions; Czerny-Turner Monochromator
Pharmacopoeia Compliance Testing Resolution (Toluene in Hexane): ≥1.8A
Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl
Wavelength Accuracy: ±.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range
Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line
Photometric Accuracy 1 A: ±0.006A, 2 A: ±0.010 A, Measured at 440 nm
Photometric Display -0.3 to 4.0A
Photometric Range >3.5A
Photometric Repeatability ±0.0002 A
Processor INSIGHT 2 Software is compatible with Windows™ 7 and Windows 8.1 Professional Editions
Scan Ordinate Modes Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity
Scan Speed <1 to 6000 nm/min. (Variable)
Warranty 3 Years
Wattage 150 W max.
Wavelength Accuracy ±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm)
Wavelength Data Interval 10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm
Wavelength Repeatability ≤0.05 nm (546.1 nm mercury line, SD of 10 measurements)
Weight (Metric) 14.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.