missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ EVOLUTION™ 4 Standard Surgical Gown

Product Code. p-200113464 Shop All Halyard Products
Click to view available options
Size:
Large
Large, X-Long
Small
X-Large
X-Large, X-Long
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 34
Pack of 36
Pack of 40
Pack of 48
Pack of 60
This item is not returnable. View return policy

Product Code. 17858377

Brand: HALYARD™ 79970

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

EVOLUTION™ 4 soft single-use Surgical Gowns use HALYARD™'s breathable SMS fabric, providing the right balance of comfort and protection during procedures involving low to moderate fluid contact.

  • Ideal for shorter, minimally invasive procedures, the EVOLUTION™ 4 Standard Surgical Gowns offer several benefits:
  • Yellow collar: Easily identify a standard performance gown
  • HALYARD™ breathable SMS fabric: maximizes airflow for cool comfort
  • Soft, light, and breathable fabric, treated for alcohol repellency and static dissipation: keeps staff protected yet cool and comfortable
  • Low linting: helps reduce the risk of wound contamination and infection
  • Meets the Standard Performance level per EN13795-1:2019
  • Raglan Sleeves for extra comfort and free movements
  • Available Sterile and Non Sterile
  • Sterile gown packed individually and with 2 towels for added convenience
  • Non Sterile gowns packed bulk in a bag to reduce packaging

Specifications

Size Large
Gender Unisex
Length (English) 123 cm
Length (Metric) 123 cm
No. of Pockets None
Width (English) 72 cm
Width (Metric) 72 cm
Product Type Surgical Gown
Material SMS
Color Blue
Closure Type Hook and Loop Neck with Waist Ties
Disposable Single-use
Sterility Non-sterile
Cuff Style Knit
Latex Free Yes
Sleeve Style Raglan Sleeve
Certifications/Compliance Regulation (EU) 2017/745 Class I, EN 13795
Autoclavable Not Autoclavable
No. per Pack 40
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.