missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution™ Smart™ Sipper Accessories

Product Code. 10501159 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Acid-Resistant Pump Tubing Kit
Chemical Silicone Pump Tubing
Chemical-Resist. Pump Tubing
Evolution One/One Plus Access.
Hellma Tubing, Screw Fittings
Quartz Flowcell, 10 mm path
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
10501159 Evolution One/One Plus Access. Each
15327273 Quartz Flowcell, 10 mm path Each
15801148 Chemical Silicone Pump Tubing Each
15811148 Acid-Resistant Pump Tubing Kit Each
15821148 Chemical-Resist. Pump Tubing Each
15626618 Hellma Tubing, Screw Fittings Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10501159 Supplier Thermo Scientific™ Supplier No. 840214800
  • ONLINE EXCLUSIVE PRICE
    3570.00 €
    3427.20 € / Pack of 1
    Save 142.80 €
    4% Off
Estimated Shipment: 24-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Get the most out of your Thermo Scientific™ Evolution™ Spectrophotometer with a wide selection of Thermo Scientific™ Evolution™ Smart™ Sipper Accessories.

Thermo Scientific™ Evolution™ Smart™ Sipper Accessories for Thermo Scientific™ Evolution™ Spectrophotometers are easy-to-use sampling accessories featuring a reliable multi-roller peristaltic pump. When the Smart Sipper is installed, all sipper controls are automatically displayed in the software. Methods can be automated so that samples are measured automatically after they are sipped. Smart Sipper Accessories feature modes to return the sample to the original container, send the sample to waste, or run continuously.

  • Fully integrated operation with Thermo Scientific™ INSIGHT™ and  Thermo Scientific™ VISION™ software methods.  Samples can be sipped followed by automatic measurement and return of the sample or pumping to waste.
  • Automatic recognition by software, smart alignment and serial number reporting
  • Able to handle sample volumes from 200μL to 9.999mL and a fully customizable sip volume and air gap
  • Software assisted calibration routine to simplify the process of changing tubing and methods
  • Sippers support 10mm pathlength cells and shorter pathlength cells with use of an appropriate spacer.  Longer pathlength cells are not supported.  
  • Specialized tubing packs available for 
  • mild chemical use (silicone tubing)
  • acid resistant (c-flex)
  • bio-compatible (Chemdurance Bio)
  • chemical resistant (Viton) 
  • Replacement flow-cell connector packs for both Starna and Hellma cells available


Ordering Alerts:

When deploying the Smart Sipper Accessory in a regulated or quality control environment, take advantage of our unique full-system qualification to assure compliance of the instrument and accessory as a complete unit.

 

TRUSTED_SUSTAINABILITY

Specifications

Compatibility Works together with Cetac 260 and 520 autosamplers under INSIGHT Auto control
Type Evolution One/One Plus Access.
For Use With (Equipment) Evolution One/One Plus Spectrophotometers only
Includes Front panel with sipper beak and manual switch for use with Evolution 200 Series Spectrophotometers
Pathlength 10 mm
Volume (Metric) 160 μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.