missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory

Product Code. 10688508 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Evolution Spectrophotometers
Temperature Probe Hub
Type:
Linear 8-Cell Changer
Temperature Probe
Temperature Probe and Hub
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Type unitSize
10688508 Evolution Spectrophotometers Linear 8-Cell Changer Each
10429438 Evolution Spectrophotometers Temperature Probe and Hub Each
12200789 Temperature Probe Hub Temperature Probe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10688508 Supplier Thermo Scientific™ Supplier No. 840219000
  • ONLINE EXCLUSIVE PRICE
    4295.00 €
    4136.74 € / Pack of 1
    Save 158.26 €
    3% Off
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory

Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory for the Thermo Scientific™ Evolution™ spectrophotometers. Thermostatting, where required, is accomplished with a flow of water from an external temperature controlled recirculating water bath.

Overview

  • Make the most of your spectrophotometer’s capabilities
  • Automate measurement of up to 8 samples
  • Automate measurement of standards for QA/QC measurements
  • Measure multi-cell kinetics reactions

 

Features:

  • Temperature range: -10° to 100°C
  • Precision cell holder mechanism securely holds up to 8 standard 10mm pathlength cells
  • Automatic recognition and alignment
  • Precision engineered cell transport system offers quiet operation and positioning accuracy
  • Easy connections for circulating liquid temperature control
  • Collection tray and drain catches any leaking samples
  • Full software control with Thermo Scientific™ INSIGHT™ software on the Evolution 200 and Thermo Scientific™ VISIONpro™ software on the Evolution 300

 

Configurations:

  • Use in sample position of Evolution 200/300 only

 

Options:

  • Recirculator package for temperature control
  • Appropriate temperature probe(s) for temperature monitoring

 

NOTE: Microcell and semi-microcell applications with this accessory are not recommended.

TRUSTED_SUSTAINABILITY

Specifications

Calibration Custom calibration sequence in INSIGHT software for the Evolution One/One Plus spectrophotometers finds the center of each cell aperture and remembers the position, going to that spot precisely each time it measures the cell.
Compatibility 10mm pathlength standard volume, <10mm pathlength cells with appropriate spacer
Configuration Details Sample position only
Type Linear 8-Cell Changer
For Use With (Equipment) Evolution Spectrophotometers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.