missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution™ Specular Reflectance Accessories

Product Code. 11823684 Shop All Thermo Scientific Products
Change view
Click to view available options
Includes:
30° Specular Reflectance
45° Specular Reflectance
60° Specular Reflectance
8° Specular Reflectance
Var Angle Specular Reflectance
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
11823684 45° Specular Reflectance Each
11823664 30° Specular Reflectance Each
11841892 60° Specular Reflectance Each
11853644 Var Angle Specular Reflectance Each
11833664 8° Specular Reflectance Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11823684 Supplier Thermo Scientific™ Supplier No. 222244800
  • ONLINE EXCLUSIVE PRICE
    8165.00 €
    7865.17 € / Pack of 1
    Save 299.83 €
    3% Off
 Restricted Item
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Get high performance and accuracy for the measurement of glossy or mirrored surfaces at fixed angles with Thermo Scientific™ Evolution™ Specular Reflectance Accessories.

Measure at 8, 15, 20, 30, 45 and 60 degrees, or at any angle from 30 degrees to 80 degrees, with Thermo Scientific™ Evolution™ Specular Reflectance Accessories.

This suite of accessories is useful for measuring film thickness and reflectance properties from coatings on metallic, glass, and silicon substrates. The accessory includes an alignment mirror that can also be used for baseline measurements.
 

Convenient Horizontal Sample Mounting

  • Convenient horizontal sample mounting allows easy positioning of samples for measurement
  • Selection of apertures limits size of the light patch striking the sample surface, facilitating reproducible sampling
  • Align it once and it's aligned for life- no need to align each time you insert the accessory


Versatility with Polarizers in SSH

Can be used in conjunction with a variety of polarizers, depolarizers, and filter holders

Evolution 200/300 Solid Sample Holder accommodates multiple slide holders, allowing optical elements to be inserted either before or after the Fixed-Angle Specular Reflectance accessory to begin your measurements.

Software for QA/QC Testing

Designed for applications where testing at specific angles is required

Ensure testing requirements are met

Specify a table of values or minimum and/or maximum boundaries across an entire spectrum and provide tolerances - the software does the rest

Test results display high and low test boundaries

Text-based confirmation that material fails or exceeds specified limits provided

- See more at: http://www.thermoscientific.com/en/product/fixed-angle-specular-reflectance-accessories.html#sthash.KEtr1HCr.dpuf

 

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 8 mm
For Use With (Equipment) Thermo Scientific Evolution Pro Spectrophotometer
Includes 45° Specular Reflectance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.