missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Refillable 96-tip racks designed for reliable daily use and multichannel pipetting.
- Made from autoclavable polypropylene containing post-consumer Circular Economy resin derived from recovered pipette tips and racks.
- Reusable and autoclavable to 122°C, allowing racks to be refilled and used many times.
- Durable hook hinges and a glove-friendly snap latch support easy, dependable handling.
- Separate beveled insert with a sturdy surface provides stable support for multichannel pipetting.
- No separate tip platform required as this is already built into the Eclipse™ Refill System.
- Available in three rack sizes for 10 μL, 10–250 μL and 100–1250 μL tip ranges.
- Freezable to -80°C for added flexibility in laboratory workflows.
- Recyclable polypropylene components with resin identification codes for easier sorting and recycling.
- Labcon resins are pre-tested for metals contamination to support material quality and consistency.
- All Labcon pipette tips undergo continuous lot testing in our in-house physical and biological testing laboratories to help ensure precision and consistent performance.
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP |
| Clean Claims | Endotoxin Free, ATP Free, RNase/DNase Free, Low Trace Metals (<1 ppm) |
| Autoclavable | Autoclavable |
| Color | Purple/Natural |
| Holds | Pipette Tips (100 to 1250 μL) |
| Material | Polypropylene |
| Positions | 96 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?