missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Exax Brand Nessler Tall-Form Color Comparison Tubes
Shadowless bottoms transmit undistorted light
Brand: DWK Life Sciences 45315B-100
Additional Details : Weight : 0.38000kg
Description
Shadowless bottoms transmit undistorted light
- Colorless
- Permanent white fused-in graduations
- Height to graduation in sets of 50mL size does not vary more than 1.5mm; in 100mL size, not more than 2mm
- Limits recommended by APHA-AWWA-WPCF, Standard Methods
- 50mL size designed from Fed. Spec. NNN-T-175 Type 1, Class 2 requirements
Compliance
NNN-T-175 Type 1, Class 2 requirements.
Specifications
100 mL | |
Colorless | |
24 mm | |
Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample | |
100 mL | |
Graduated Ring |
Borosilicate Glass | |
375 mm | |
NNN-T-175, USP, ASTM E 438, APHA | |
White ceramic enamel rings and legend | |
275 to 295 mm | |
12/Pk. |