missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Exax Brand Nessler Tall-Form Color Comparison Tubes
Shadowless bottoms transmit undistorted light
585.00 € - 670.00 €
Specifications
Material | Borosilicate Glass |
---|---|
Color | Colorless |
Certifications/Compliance | NNN-T-175, USP, ASTM E 438, APHA |
For Use With (Application) | Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample |
Includes | White ceramic enamel rings and legend |
Product Code | Brand | Volume (Metric) | Graduations | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Quantity | Price | Quantity & Availability | |||
17710868
|
DWK Life Sciences
45315B-100 |
100 mL | 100 mL | 12/Pk. |
670.00 €
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
10729924
|
DWK Life Sciences
45315B-50 |
50 mL | 50 mL | 12/Pk. |
585.00 €
Pack of 12 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
Description
Shadowless bottoms transmit undistorted light
- Colorless
- Permanent white fused-in graduations
- Height to graduation in sets of 50mL size does not vary more than 1.5mm; in 100mL size, not more than 2mm
- Limits recommended by APHA-AWWA-WPCF, Standard Methods
- 50mL size designed from Fed. Spec. NNN-T-175 Type 1, Class 2 requirements
Compliance
NNN-T-175 Type 1, Class 2 requirements.
Specifications
Borosilicate Glass | |
NNN-T-175, USP, ASTM E 438, APHA | |
White ceramic enamel rings and legend |
Colorless | |
Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample | |
Graduated Ring |