missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Exax Brand Nessler Tall-Form Color Comparison Tubes with standard taper Cap Stoppers
With standard taper Cap Stoppers
Brand: DWK Life Sciences 45325B-50100
Code : NEW
Additional Details : Weight : 0.50000kg
Description
With standard taper Cap Stoppers
- Stopper has shadowless bottom so it need not be removed when making readings
- The word “shadowless” is printed on side of all caps to distinguish them from regular weighing stoppers
- 50 to 100mL size designed from ASTM D 1209-00 (Kimble 45325A-50; 45325B-50100)
Specifications
100 mL | |
Colorless | |
390 mm | |
NNN-T-175, USP, ASTM E 438, APHA | |
White ceramic enamel rings and legend | |
275 to 295 mm | |
Graduated Ring |
Borosilicate Glass | |
Standard Taper Stopper | |
24 mm | |
Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample | |
50 and 100 mL | |
24/12 |