missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Exax Brand Nessler Tall-Form Color Comparison Tubes with standard taper Cap Stoppers
With standard taper Cap Stoppers
462.00 € - 1820.00 €
Specifications
Material | Borosilicate Glass |
---|---|
Color | Colorless |
Closure Type | Standard Taper Stopper |
Certifications/Compliance | NNN-T-175, USP, ASTM E 438, APHA |
For Use With (Application) | Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample |
Product Code | Brand | Graduations | Standard Taper Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Standard Taper Joint | Price | Quantity & Availability | ||||
12702577
|
DWK Life Sciences
45325A-50 |
50 mL | 19/10 |
462.00 €
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
10504925
|
DWK Life Sciences
45325B-50100 |
50 and 100 mL | 24/12 |
1820.00 €
Pack of 12 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
Description
With standard taper Cap Stoppers
- Stopper has shadowless bottom so it need not be removed when making readings
- The word “shadowless” is printed on side of all caps to distinguish them from regular weighing stoppers
- 50 to 100mL size designed from ASTM D 1209-00 (Kimble 45325A-50; 45325B-50100)
Specifications
Borosilicate Glass | |
Standard Taper Stopper | |
Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample | |
Graduated Ring |
Colorless | |
NNN-T-175, USP, ASTM E 438, APHA | |
White ceramic enamel rings and legend |