missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Exax Brand Nessler Tall-Form Color Comparison Tubes with standard taper Cap Stoppers

With standard taper Cap Stoppers

Brand:  DWK Life Sciences 45325A-50

Additional Details : Weight : 6.00000kg

 View more versions of this product

Product Code. 12702577

  • 462.00 € / Each
Estimated Shipment: 15-10-2024
to see stock.
Add to basket

Description

Description

With standard taper Cap Stoppers

  • Stopper has shadowless bottom so it need not be removed when making readings
  • The word “shadowless” is printed on side of all caps to distinguish them from regular weighing stoppers
  • 50 to 100mL size designed from ASTM D 1209-00 (Kimble 45325A-50; 45325B-50100)
Specifications

Specifications

50 mL
Colorless
312 mm
NNN-T-175, USP, ASTM E 438, APHA
White ceramic enamel rings and legend
19/10
7.87 to 8.66 in.
Borosilicate Glass
Standard Taper Stopper
20 mm
Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample
50 mL
Graduated Ring
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers