missing translation for 'onlineSavingsMsg'
Learn More

Hellma Excalibur Lab Optical Immersion Probe

Product Code. 15934950
Change view
Click to view available options
Type:
Excalibur Lab Optical Immersion Probe
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
15934950 Excalibur Lab Optical Immersion Probe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15934950 Supplier Hellma Supplier No. LEIX02UE20AN
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Classic, versatile, all-around transmission probe for the UV/VIS/NIR range.

  • Classic transmission probe features a broad range of possible applications.
  • Whether for use in the lab, for online monitoring in process environments or even for TDA measurements – it is always the right choice.

Specifications

Type Excalibur Lab Optical Immersion Probe
Wavelength Range 400 to 2300 nm
Fiber Length 1.8 m external fiber optic cables with SMA connectors
Material Optical material: Quartz, Probe body: Stainless steel (316 L)
Pathlength 2 mm
Spectral Range 210 to 1100 nm, low solarization
Temperature Limit Up to 150°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.