missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XPR Analytical Balance

Product Code. p-7139398 Shop All Mettler Toledo Products
Click to view available options
Capacity:
220 g
Model:
XPR204
XPR205D5
Readability:
0.05 mg
0.1 mg
Stabilization Time:
1.5 sec.
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15919437

Brand: METTLER TOLEDO™ 30469150

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Excellence XPR Analytical Balances are highly efficient with exceptional user management and a variety of features including automatic static detection, guided leveling and LabX software compatibility.

METTLER TOLEDO Excellence XPR Analytical Balances have a readability range of 0.01 mg to 0.1 mg, balance ready StatusLight alerts, easy one-step dosing with ErgoClips, and StaticDetect, which signals a warning if electrostatic charges exceed predefined limits. The SmartGrid hanging weigh pan eliminates air currents and stabilizes temperature for highly accurate weighing of small samples. Attachable ErgoClip baskets limit contamination risks and sample loss for safe and efficient dosing. Advanced user management within the 7-inch touchscreen provides easy access to balance settings and tolerances.

  • Balance Type: Analytical Balance (4 and 5-Place Balances)
  • Weigh Pan: SmartGrid weigh pan
  • Calibration Type: Internal
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency

See how it ranks among our Excellence balance line:

  • XPR (FACT Internal)
  • XSR (FACT Internal)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance GLP, ISO 9001, UL, CSA
Connection Type USB, LAN, PS/2, RS232 compatible
Capacity 220 g
Display Type Color TFT Touchscreen
Readability 0.05 mg
Includes Balance, power cable, user manual, production certificate, declaration of conformity, ErgoClip basket, SmartPrep (2), tweezers, spatula (2), brush
Material Die-cast Aluminum
Model XPR205D5
Stabilization Time 1.5 sec.
Type Analytical Balance
Length (Metric) 53 cm
Width (English) 14.6 in.
Width (Metric) 37 cm
Height (English) 18.1 in.
Height (Metric) 46 cm
Weight (Metric) 12.260 kg
Electrical Requirements 110/230 V 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.