missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ XPR Excellence Micro-Analytical Balance

Product Code. p-7139399 Shop All Mettler Toledo Products
Click to view available options
Capacity:
121 g, 220 g
Model:
XPR226DR
Readability:
0.005 mg, 0.1 mg
Stabilization Time:
2 sec.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17474442

Brand: METTLER TOLEDO™ 30594478

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

XPR Excellence Micro-Analytical Balances ensure highly accurate mass determination of very fine samples with an automated draft shield and balance ready StatusLight, that signals when it's safe to weigh. User guidance within the color touchscreen minimizes errors and simplifies daily weighing tasks.

METTLER TOLEDO Excellence XPR Micro-Analytical Balances, successor to the XPE Micro-Analytical Balances, are highly precise in determining the mass of very fine samples. Product models include XPR56, XPR56DR, XPR36, XPR36DR, and XPR226DR.

  • Balance Type: XPR Excellence Micro-Analytical Balances
  • Readability: 0.001 mg (XPR56), 0.001/0.01 mg (XPR56DR), 0.001mg (XPR36), 0.001/0.01 mg (XPR36DR), 0.005/0.01mg (XPR226DR)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: Two displays- the Main and SmartView Terminals

Key Features:

  • 0.001/0.01 mg readability
  • 2 draft shields
  • 1-step dosing
  • LabX Compatible
  • StatusLight™, LevelControl
  • StaticDetect
  • Hanging weigh pan
  • Password protection
  • Leveling guidance
  • Supports 21 CFR Part 11 (LabX compatible)
  • User management
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB (4), LAN (1)
Capacity 121 g, 220 g
Display Type Color TFT Touchscreen
Readability 0.005 mg, 0.1 mg
Linearity 0.10 mg
Material Stainless Steel
Model XPR226DR
Repeatability 0.010 mg
Stabilization Time 2 sec.
Type Analytical Balance
Width (English) 7.7 in.
Width (Metric) 195 mm
Height (English) 11.5 in.
Height (Metric) 292 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.