missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Excursion-Trac™ Data Logging Refrigerator/Freezer Thermometers with Calibration

Product Code. 16651323 Shop All Fisherbrand Products
Change view
Click to view available options
Channels:
1
2
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Channels unitSize
16651323 1 Each
16661323 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 16651323
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

Rolling memory retains most recent 525,600 temperature observations.

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Memory can be cleared after downloading data and alarm events
  • Set limits for and store up to 10 unique alarm events
  • Smart-Alarm™ with visual/audible alarm continues to alert even if conditions return to normal range
  • Triple-display—shows high, low, and current temperature simultaneously

Specifications

Type Cryo-Temp Datalogger
Data Memory 525,600 Readings
Calibration NIST
Includes Calibration; 1 Stainless Steel Probe
Channels 1
Material Stainless Steel (Sensor)
Accuracy (Temperature) ±0.25°C
Temperature Resolution 0.01°C
Temperature Range (Metric) -200°C to +105°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.