Learn More
SCAT Exhaust Filter For Barrels And Drums
SCAT exhaust filters for drums / barrels offer optimal protection against vapours and gases that can escape through opened drums. The high-quality activated carbon prevents clumping when in contact with aerosols and thus prevents the escape of toxic impurities and reliably binds volatile substances.
Brand: SCAT 108987
331.76 EUR valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
These SCAT exhaust air filters are specially designed for drums and large containers where an increased air flow must be ensured without compromising the filter performance.- Reliable protection of breathing air in closed rooms and thus the health of employees
- Guarantee highest quality and safety standards for laboratories and the handling of highly volatile chemicals
- Contain a high-quality activated carbon granulate, which has the highest and most lasting absorption effect within the guaranteed lifetimeThe SCAT exhaust air filters are available in sizes XL (recommended for containers up to 100L and a service life of 6 months) and XXL (recommended for containers of 100L and above and a service life of 12 months).
- An indicator always shows the remaining time until the next filter change. By using adapters all thread sizes can be easily connected.
Specifications
Double thread R 2 in. BSP/G 2 in. + 2 in.-Tri-Sure | |
2 X-Large | |
Exhaust Air Systems | |
HDPE |
Exhaust filter XXL, for barrels, double thread R2 in. BSP/G2 in. (m) + 2 in.-Tri-Sure (m), with splash guard, service life 12 months | |
1 filter, splash guard, change lindicator | |
Barrels and Drums | |
Exhaust Filter |