missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT Exhaust Filter For Barrels And Drums
SCAT exhaust filters for drums / barrels offer optimal protection against vapours and gases that can escape through opened drums. The high-quality activated carbon prevents clumping when in contact with aerosols and thus prevents the escape of toxic impurities and reliably binds volatile substances.
289.00 € - 530.00 €
Specifications
Material | HDPE |
---|---|
Product Type | Exhaust Filter |
For Use With (Application) | Exhaust Air Systems |
For Use With (Equipment) | Barrels and Drums |
Product Code | Brand | Size | Closure Size | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Closure Size | Includes | Price | Quantity & Availability | |||
10661211
|
SCAT
108985 |
X-Large | G 3/4 in. | 1 filter, splash guard, change label |
289.00 €
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
10262570
|
SCAT
108987 |
2 X-Large | Double thread R 2 in. BSP/G 2 in. + 2 in.-Tri-Sure | 1 filter, splash guard, change lindicator |
420.00 €
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||
10384410
|
SCAT
108986 |
2 X-Large | 2 in. Mauser (BCS 70 x 6) | 1 filter, splash guard, change label |
530.00 €
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||
Description
These SCAT exhaust air filters are specially designed for drums and large containers where an increased air flow must be ensured without compromising the filter performance.- Reliable protection of breathing air in closed rooms and thus the health of employees
- Guarantee highest quality and safety standards for laboratories and the handling of highly volatile chemicals
- Contain a high-quality activated carbon granulate, which has the highest and most lasting absorption effect within the guaranteed lifetimeThe SCAT exhaust air filters are available in sizes XL (recommended for containers up to 100L and a service life of 6 months) and XXL (recommended for containers of 100L and above and a service life of 12 months).
- An indicator always shows the remaining time until the next filter change. By using adapters all thread sizes can be easily connected.
Specifications
HDPE | |
Exhaust Filter | |
Exhaust Air Systems | |
Barrels and Drums |