missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VACUUBRAND™ EK 600 Exhaust Vapor Condenser with Round Bottom Flask, 500 mL

Product Code. 17162614
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17162614

Brand: BRANDTECH™ VACUUBRAND™ 20751801

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An accessory for use with VACUU·PURE™ Pumps

Base Module for Chemistry Pumping Unit (without pump) with Exhaust Vapor Condenser EK 600 for VACUU-PURE. The exhaust vapor condenser EK 600 is designed for use with the VACUU-PURE pumping unit. It features a 500 mL round bottom flask and KF DN 25 connections

  • Ambient Temperature Range: 10°C to 40°C
  • Outlet Connection: Small flange KF DN 25
  • Inlet Connection: Schlauchwelle DN 19 mm
  • Volume Catchpot: 500 mL
  • Items Supplied: Exhaust vapor condenser with KF DN 25 for VACUU-PURE
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Diameter (Metric) Outside 118 mm
For Use With VACUU-PURE 10 C
Includes Round Bottom Flask
Type Exhaust Vapor Condenser EK 600
Maximum Pressure 0.22 psi
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.