missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Expanding Storage Rack

Opening and closing mechanism allows the rack to expand, creating needed room for sample manipulation.

Brand:  Fisherbrand™

Code : 03

Additional Details : Weight : 0.25192kg

Product Code. 15162855

  • 26.00 € / Each
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

  • Reduces cross contamination
  • Stops opened microfuge lids from interfering with other wells
  • Alphanumeric well identifications
  • Fits into standard 53 mm freezer racking
  • Clear lid locks rack for safe handling and transportation
  • Wells with center depression to stabilize conical tubes
  • Wells with cryogenic vial lock for single-hand cap removal
Specifications

Specifications

White
For cold temperature storage
Polypropylene
-80°C
31 x 12.8 x 3.35 cm (Open), 3.3 x 13.3 x 5.3 cm (Closed)
64 Wells
Expanding Storage Rack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers