missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Explorer™ EXR Precision Balance

Product Code. 31454179 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
220 g
420 g
620 g
1200 g
2200 g
4200 g
6200 g
8200 g
10.2 kg
12.2 kg
Model:
EXR10201
EXR10201M
EXR1203
EXR1203M
EXR12202
EXR12202M
EXR2202
EXR2202M
EXR223
EXR223M
EXR4202
EXR4202M
EXR423
EXR423M
EXR6201
EXR6201M
EXR6202
EXR6202M
EXR623
EXR623M
EXR8201
EXR8201M
EXR8202
EXR8202M
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model
31454179 220 g EXR223
31454159 420 g EXR423
31454137 620 g EXR623
31454202 1200 g EXR1203
31454174 220 g EXR223M
31454132 420 g EXR423M
31454127 620 g EXR623M
31454203 1200 g EXR1203M
31454142 2200 g EXR2202
31454200 4200 g EXR4202
31454185 6200 g EXR6202
31454155 8200 g EXR8202
31454167 12.2 kg EXR12202
31454201 6200 g EXR6201
31454165 8200 g EXR8201
31454151 10.2 kg EXR10201
31454194 2200 g EXR2202M
31454139 4200 g EXR4202M
31454198 6200 g EXR6202M
31454156 8200 g EXR8202M
31454148 12.2 kg EXR12202M
31454199 6200 g EXR6201M
31454160 8200 g EXR8201M
31454171 10.2 kg EXR10201M
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 31454179 Supplier OHAUS™ Supplier No. 31059128
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Advanced EXR Series balances enhance your workflow with outstanding weighing performance, advanced communication and eco-friendly design.

Intelligent User Experience

  • 7-Inch Touchscreen Display: Vibrant colors, an easy-to-clean glass panel, and chemical resistance ensure a clear and durable interface.
  • Effortless Setup and Monitoring: A digital-level bubble that ensures a smooth and straightforward setup.
  • Customized terminal lights: Provide clear and immediate feedback to underload or overload conditions.
  • Standard Square Weighing Pan: Designed for laboratory efficiency and specifically designed to assist in sample preparation.
  • Sample Libraries Shared among Applications; Apply to 11 weighing applications and 1000 sample libraries for Explorer EXR
  • Removable Draftshield (1 mg models): For easy cleaning and long-term care and specific large-volume weighing applications.

Outstanding Weighing Performance

  • Digital High-Speed Load Cell: The digital weighing components (DWC) offer the advantage of creating self-contained load cell modules. Rapid and precise measurements with this advanced technology ensure weighing processes are both swift and highly accurate.
  • Internal Calibration Systems: Automatic and user-triggered span calibration options ensure precise measurements.
  • Anti-Static Draftshield (1 mg models): Reduces static electricity around the balance for consistent results.
  • Routine Repeatability Test: Ensures consistent long-term accuracy and reliability. Ideal for critical applications such as weighing in regulated environments, where meeting strict uncertainty requirements is essential (e.g., pharmacopeia mandates uncertainty ≤ 0.10%).

Supports Compliance for Data Traceability

  • Equipped with multiple USB ports: Offering unparalleled flexibility, the direct-to-Excel feature provides a basic yet highly user-friendly solution for data transfer.
  • HID Connection: Human Interface Device allows connections to computers without the need for drivers and easy integration with LIMS and MES systems.
  • Time Synchronization: Network Time Protocol (NTP) ensures accurate timekeeping.
  • System Log: All the changes made to balance settings will keep records in the system log file. These system log files can be reviewed and exported as a PDF to a USB flash drive.
  • Direct Data Transfer: Direct export to Excel and saving data to USB in CSV and PDF formats.
  • Label Printing Function: 2 preset templates and 10 customizable templates for semi-finished product sample transfer management.
  • Electronic Signature: When the Electronic Signature feature is enabled, the User ID will be used in the printout field when the User ID content option is selected.

Eco-Friendly Design

  • Power Consumption: 65% reduction in Sleep Mode.
  • Reduced Shipping Weight: 36% weight reduction for non-draftshield models, 64% weight reduction for draftshield models.
  • Recycled Materials: Up to 58% of total components. Aluminum Construction: Replaces most plastic materials for durability and sustainability.
  • Dematerialization: Reduces the number of components to improve production efficiency.
  • ACT Label Certification: Eleven models are certified with the ACT Label, highlighting their environmental impact
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Achieve Consistent Results With Built-In Automatic Calibration, Touchless Sensors And A Ventilated Weighing Pan. Get Reliable Data With The Digital High-Speed Load Cell.
Connection Type Time Synchronization NTP, Support for HID (Human Interface Device) Connection to a Computer Without the Need for Drivers, 4 Level User Management and an Internal System Log Capacity of 100,000 Entries, 1000 Application Sample Libraries.
Capacity 220 g
Display Type Color TFT Touchscreen
Readability 1 mg
Includes Inuse Cover
Linearity 2 mg
Material Stainless Steel
Model EXR223
Repeatability 1 mg
Stabilization Time 1.5 sec.
Test Load 200 g, OIML F1 or ASTM CL 2
Type Precision Balance
Weighing Modes Check Weighing, Counting, Data Communication, Density Determination, Differential Weighing, Filling, Formulation, Legal for Trade, Percent Weighing, Pipette Calibration,Statistics/SQC, Weigh Below
Dimensions (L x W x H) 393 x 230 x 370 mm
Length (Metric) 393 mm
Width (English) Pan 5.11 in.
Width (Metric) 230 mm
Width (Metric) Pan 130 mm
Height (Metric) 370 mm
Depth (Metric) 393 mm
Weight (Metric) 7.8 kg
Electrical Requirements AC Adapter (Included)
Voltage 100/240 V
Amperage 1.5 A
Frequency 50/60 Hz
Calibration AutoCal™ - Automatic
Languages English (US), French, German, Italian, Polish, Spanish
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.