missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Explorer Plus™ EXP High Capacity Balance with GB fixed plug

Product Code. 31454158 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
24 kg
35 kg
65 kg
Model:
EXP24001
EXP24001M-GB
EXP35001
EXP35001M-GB
EXP65001
EXP65001M-GB
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model
31454158 65 kg EXP65001
31454180 24 kg EXP24001
31454170 35 kg EXP35001
31454133 24 kg EXP24001M-GB
31454173 35 kg EXP35001M-GB
31454210 65 kg EXP65001M-GB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31454158 Supplier OHAUS™ Supplier No. 31062771
  • ONLINE EXCLUSIVE PRICE
    7940.00 €
    5738.51 € / Pack of 1
    Save 2201.49 €
    27% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Advanced EXP Series balances enhance your workflow with outstanding weighing performance, advanced communication and eco-friendly design.

Intelligent User Experience

  • 7-Inch Touchscreen Display: Vibrant colors, an easy-to-clean glass panel, and chemical resistance ensure a clear and durable interface.
  • Detachable Terminal and Base: Designed for flexibility and suitable for small lab cabinets or fume hoods.
  • Effortless Setup and Monitoring: A digital-level bubble that ensures a smooth and straightforward setup.
  • Intuitive Sample Handling and Reliable Status Indicators: Provides clear visibility, ensuring precise and hassle-free sample handling.
  • Customized terminal status lights: Provide clear and immediate feedback to underload or overload conditions.
  • Standard Square Weighing Pan: Designed for laboratory efficiency and specifically designed to assist in sample preparation.
  • Sample Libraries Shared among Applications: Apply to 15 weighing applications and 3000 sample libraries for Explorer Plus EXP

Outstanding Weighing Performance

  • Digital High-Speed Load Cell: The digital weighing components (DWC) offer the advantage of creating self-contained load cell modules. Rapid and precise measurements with this advanced technology ensure weighing processes are both swift and highly accurate.
  • Elevated Digital Load Cell Platform: Equipped with 3 ambient sensors to measure key load cell factors: temperature, humidity, and air pressure. Comprehensive monitoring ensures optimal weighing conditions, enhancing the accuracy and reliability of the measurements.
  • Internal Calibration Systems: Automatic and user-triggered span calibration options ensure precise measurements.
  • Routine Repeatability Test: Ensures consistent long-term accuracy and reliability. Ideal for critical applications such as weighing in regulated environments, where meeting strict uncertainty requirements is essential (e.g., pharmacopeia mandates uncertainty ≤ 0.10%).

Supports Compliance for Data Traceability

  • Equipped with multiple USB ports: Offering unparalleled flexibility, the direct-to-Excel feature provides a basic yet highly user-friendly solution for data transfer.
  • HID Connection: Human Interface Device allows connections to computers without the need for drivers and easy integration with LIMS and MES systems.
  • Time Synchronization: Network Time Protocol (NTP) ensures accurate timekeeping.
  • System Log: All the changes made on the balance setting will keep records in the system log file. These system log files can be reviewed and exported as a PDF to a USB flash drive.
  • Direct Data Transfer: Direct export to Excel and saving data to USB in CSV and PDF formats.
  • Label Printing Function: 2 preset templates and 10 customizable templates for semi-finished product sample transfer management.
  • Electronic Signature: When the Electronic Signature feature is enabled, the User ID will be used in the printout field when the User ID content option is selected.

Eco-Friendly Design

  • Power Consumption: 65% reduction in Sleep Mode.
  • Reduced Shipping Weight: 36% weight reduction for non-draftshield models, 64% weight reduction for draftshield models.
  • Recycled Materials: Up to 58% of total components. Aluminum Construction: Replaces most plastic materials for durability and sustainability.
  • Dematerialization: Reduces the number of components to improve production efficiency.
  • ACT Label Certification: Eleven models are certified with the ACT Label, highlighting their environmental impact.
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Seamless Setup With Motorized Leveling, Anti-Pinch Auto Doors, Touchless Sensors, Ionizers, and Draftshield Lights. A 7-Inch Glass Touchscreen, Chemical Protection, and Two Customizable Status Lights.
Connection Type Time Synchronization NTP, Support for HID (Human Interface Device) Connection to a Computer Without the Need for Drivers, 4 Level User Management and an Internal System Log Capacity of 100,000 Entries, 1000 Application Sample Libraries.
Capacity 65 kg
Display Type Color TFT Touchscreen
Readability 0.1 g
For Use With (Application) Basic Weighing, Parts Counting, Check Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Totalization, Formulation, Differential, Density Determination, Peak Hold, SQC, Fill Weight Variation, Flow Rate Control
Includes Inuse Cover
Linearity 0.2 g
Material Stainless Steel
Model EXP65001
Repeatability 0.1 g
Stabilization Time 1 sec.
Test Load 65 kg, OIML F2 or ASTM CL 4
Type Precision Balance
Weighing Modes Check Weighing, Counting, Data Communication, Density Determination, Differential Weighing, Filling, Formulation, Legal for Trade, Percent Weighing, Pipette Calibration,Statistics/SQC, Weigh Below
Dimensions (L x W x H) 438 x 378 x 125 mm
Length (Metric) 438 mm
Length (Metric) Pan 311 mm
Width (English) Pan 14.84 in.
Width (Metric) 378 mm
Width (Metric) Pan 377 mm
Height (Metric) 125 mm
Depth (Metric) 438 mm
Weight (Metric) 11 kg
Electrical Requirements AC Power (Included)
Voltage 100/240 V
Amperage 0.5 A
Frequency 50/60 Hz
Calibration AutoCal™ - Automatic
Languages English, French, German, Italian, Polish, Spanish
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.