missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Intelligent User Experience
- 7-Inch Touchscreen Display: Vibrant colors, an easy-to-clean glass panel, and chemical resistance ensure a clear and durable interface.
- Detachable Terminal and Base: Designed for flexibility and suitable for small lab cabinets or fume hoods.
- Effortless Setup and Monitoring: Motorized Leveling System with a digital-level bubble that ensures a smooth and straightforward setup.
- Intuitive Sample Handling and Reliable Status Indicators: Features an intuitive sample spotlight that provides clear visibility, ensuring precise and hassle-free sample handling.
- Customized terminal and draftshield status lights: Provide clear and immediate feedback to underload or overload conditions.
- Enhanced Anti-Pinch Automatic Draftshield Door: Safety protection with IR sensor operation for easy sample access and preventing hand injuries.
- Half-open design; Tailored for powder samples that require a longer time to stabilize with airflow
- Standard Square Weighing Pan: Designed for laboratory efficiency and specifically designed to assist in sample preparation.
- Sample Libraries Shared among Applications; Apply to 15 weighing applications and 3000 sample libraries for Explorer Plus EXP
- Removable Draftshield: For easy cleaning and long-term care and specific large-volume weighing applications.
Outstanding Weighing Performance
- Digital High-Speed Load Cell: The digital weighing components (DWC) offer the advantage of creating self-contained load cell modules. Rapid and precise measurements with this advanced technology ensure weighing processes are both swift and highly accurate.
- Elevated Digital Load Cell Platform: Equipped with 3 ambient sensors to measure key load cell factors: temperature, humidity, and air pressure. Comprehensive monitoring ensures optimal weighing conditions, enhancing the accuracy and reliability of the measurements.
- Internal Calibration Systems: Automatic and user-triggered span calibration options ensure precise measurements.
- Anti-Static Draftshield: Reduces static electricity around the balance for consistent results.
- Built-In Ionizer in Draftshield Models: Removes the static charge from the sample surface and neutralizes the weighing chamber for a stable environment.
- Routine Repeatability Test: Ensures consistent long-term accuracy and reliability. Ideal for critical applications such as weighing in regulated environments, where meeting strict uncertainty requirements is essential (e.g., pharmacopeia mandates uncertainty ≤ 0.10%).
Supports Compliance for Data Traceability
- Equipped with multiple USB ports; Offering unparalleled flexibility, the direct-to-Excel feature provides a basic yet highly user-friendly solution for data transfer.
- HID Connection: Human Interface Device allows connections to computers without the need for drivers and easy integration with LIMS and MES systems.
- Time Synchronization: Network Time Protocol (NTP) ensures accurate timekeeping.
- System Log: All the changes made to the balance setting will keep records in the system log file. These system log files can be reviewed and exported as a PDF to a USB flash drive.
- Direct Data Transfer: Direct export to Excel and saving data to USB in CSV and PDF formats.
- Label Printing Function: 2 preset templates and 10 customizable templates for semi-finished product sample transfer management.
- Electronic Signature: When the Electronic Signature feature is enabled, the User ID will be used in the printout field when the User ID content option is selected.
Eco-Friendly Design
- Power Consumption: 65% reduction in Sleep Mode.
- Reduced Shipping Weight: 36% weight reduction for non-draftshield models, 64% weight reduction for draftshield models.
- Recycled Materials: Up to 58% of total components. Aluminum Construction: Replaces most plastic materials for durability and sustainability.
- Dematerialization: Reduces the number of components to improve production efficiency.
- ACT Label Certification: Eleven models are certified with the ACT Label, highlighting their environmental impact
Specifications
Specifications
| Automation Interface | Seamless Setup With Motorized Leveling, Anti-Pinch Auto Doors, Touchless Sensors, Ionizers, and Draftshield Lights. A 7-Inch Glass Touchscreen, Chemical Protection, and Two Customizable Status Lights. |
| Certifications/Compliance | EC Type Approved |
| Connection Type | Time Synchronization NTP, Support for HID (Human Interface Device) Connection to a Computer Without the Need for Drivers, 4 Level User Management and an Internal System Log Capacity of 100,000 Entries, 1000 Application Sample Libraries. |
| Capacity | 4200 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.01 g |
| For Use With (Application) | Basic Weighing, Parts Counting, Check Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Totalization, Formulation, Differential, Density Determination, Peak Hold, Pipette Adjustment, SQC, Fill Weight Variation, Flow Rate Control |
| Includes | Inuse Cover |
| Linearity | 0.02 g |
| Material | Stainless Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?