missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Explorer Precision Balances

Product Code. 11800133 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
420 g
1.1 kg
4.2 kg
10.2 kg
Model:
EX10201M
EX10202M
EX1103M
EX4202M
EX423M
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model unitSize
11800133 10.2 kg EX10201M Each
11870123 10.2 kg EX10202M Each
11810123 1.1 kg EX1103M Each
11840123 4.2 kg EX4202M Each
11880113 420 g EX423M Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11800133 Supplier Ohaus™ Supplier No. 83021366

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combine modern features and design elements to offer unmatched functionality in high-performance balances. Ohaus™ Explorer Precision Balances simplify even the most complex laboratory measurements.

Ohaus™ Explorer™ has advanced applications to simplify even the most complex laboratory measurements. Whether it's determining the difference between initial and residual weights or calculating the density of solids and liquids, the Explorer™ eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless. All 3 decimal place balances come with glass draft shield.
  • High resolution multi-lingual color VGA touch display with icons for simple operation
  • Programmable multi-functional touch free sensors for cleanliness, speed and safety
  • Multiple application modes plus library for storage of personal application settings
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC, OIML, NTEP, IEC/EN 61010-1:2010; CAN/CSA-C22.2
Capacity 10.2 kg
Display Type Full-color VGA Graphic Touchscreen Display, 4-wire
Readability 0.1 g
Includes Terminal, weighing base, 180 x 210mm weighing plat
Linearity ±0.2 g
Material ABS Plastic, Stainless Steel, Glass
Model EX10201M
Repeatability ±0.1 g
Sensitivity Drift 3 ppm/°C
Stabilization Time ≤1 sec.
Temperature Range (Metric) 10°C to 30°C
Test Load 10 kg, OIML F1 or ASTM Class 2
Type Precision Balance
Weighing Modes Weighing, parts counting, percent weighing, checkw
Diameter (Metric) Outer Pan 190 x 200 mm
Weight (Metric) 5 kg
Electrical Requirements AC Adapter Input: 100/240VAC, 0.6A, 50 to 60Hz
Amperage 0.6 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.