missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Explorer™ Semi-Micro Balances

Product Code. 15396948 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
120 g
120, 220 g
220 g
52, 120 g
Model:
EX125
EX125D
EX225/AD
EX225D
EX225D/AD
Tamaño de la unidad:
1 unit
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Capacity Model unitSize
15396948 120 g EX125 Each
15416101 120, 220 g EX225D/AD 1 unit
15422350 120, 220 g EX225D Each
15446101 220 g EX225/AD 1 unit
15476091 52, 120 g EX125D 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 15396948 Proveedor Ohaus™ N.º de proveedor 30218999

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos

Este artículo no se puede devolver. Vea la política de devoluciones

Get the balance that combines extremely accurate weighing results with intelligent performance. Built for sophisticated, professional weighing, the Ohaus Explorer Semi-Micro Balance has been designed with innovative technology to ensure that your very specific weighing results are accurate.

  • Intelligent performance for applications requiring extreme accuracy
  • Intuitive software provides an extremely modern user experience
  • Construction designed to enhance usability
  • Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen 
  • QWERTY keyboard and numeric keypad to quickly input GLP and GMP data and other application data
  • AC Adapter (Included)
  • Easy access communication ports including 2 units of USB port and RS232 and an optional third port of either RS232 or Ethernet 
  • GLP/GMP data ouput with real time clock 
  • Data transfer function
  • Metal base, ABS top housing, stainless steel pan, anti-static glass draftshield with flip-top door 
  • Replaceable In-use cover, automatic door as option models
  • AutoCal™ fully-automatic internal calibration system
  • Fast stabilization time
  • Four touchless sensors
  • Built-in ionizer with automatic door models
  • Up to 14 operating languages
  • SAVE to USB function, menu lock switch
  • security bracket, integral weigh below hook for below balance weighing applications 
  • Removable stainless steel weighing platform
  • Stability indicator, overload and underload indicators, auto standby
  • Application Modes: Weighing, Percent Weighing, Parts Counting, Check Weighing, Dynamic/Animal Weighing, Filling, Totalization, Formulation, Differential Weighing, Density Determination, Peak Hold, Pipette Adjustment, SQC
  • Units of Measure: g, mg, ct, gn, oz, ozt, dwt, mom, tical, msg, tola, Custom Units 1, Custom Unit 2, Custom Unit 3
  • Applications: research laboratory, pharmacy, light industrial installation, classroom

Información de órdenes

OIML models are available.

TRUSTED_SUSTAINABILITY

Especificaciones

Certifications/Compliance EN 61010-1, IEC 61010-1
Description Analytical Balance
Capacity 120 g
Display Type Full-color VGA Graphic Display
Readability 0.01 mg
Linearity ±0.1 mg
Material Metal Base, ABS Top Housing, Stainless Steel Pan
Model EX125
Stabilization Time ≤3, ≤8 sec.
Type Semi-micro Balance
Dimensions (D x W x H) Interior 350 x 230 x 393 mm
Diameter (Metric) Outer Pan 80 mm
Weight (Metric) 7 kg
Voltage AC Adapter Input: 100/240 VAC 0.6 A 50/60 Hz, AC Adapter
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.